Work trousers, CI, Design C
Catalog # KWIN100527940C54
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:44 (men)
- Garment fit:Regular
- Closure type:Zip closure
- Garment application:General Purpose,Industrial
- Gender:For men
- Colour:Black
- Seq:22
- Model:Corporate identity
- Fabric:65% polyester and 35% cotton
- Sleeve or leg length:Long
- Weight:260 g/m²
- Pk:1
Specifications
About this item
Versatile trousers made of 65% polyester and 35% cotton, with soft nap on reverse side. The trousers can be customised. You can chose from 12 accent and piping colours to suit your company's profile.
- Fly with zip
- Two front pockets, two back pockets with flap and velcro fastener
- Folding-ruler pocket, leg pocket with mobile phone pocket and two pen pockets
- Leg pockets with flaps and three tool pockets, D-ring, inside knee pockets
Weight: 260 g/m²