High visibility overalls with bib and braces, Anonex 5429
Supplier: SIOEN
Certificates
About this item
Waterproof and windproof overalls made of Flexothane classic fabric (100% polyamide knitting with PU coating).
- Extended durability, high frequency welded seams
- Closure with press studs, side slits
- Elastic braces with PVC buttons and buckles
- Elasticated waist in the back
- One inside pocket
Weight: 180 g/m²
Certifications: EN 471 (2-2), ENV 343 (3-2)
Specifications
- Catalog No:
- SIOE5429/FY1/S
- SIOE5429/FY1/M
- SIOE5429/FY1/L
- SIOE5429/FY1/3XL
- SIOE5429/FY1/2XL
- SIOE5429/FY1/1XL
- Model:
- 5429 Anonex
- 5429 Anonex
- 5429 Anonex
- 5429 Anonex
- 5429 Anonex
- 5429 Anonex
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Specifications
Frequently Bought Together