Fleece jacket, Argyll Heavy, F400
: Portwest
This fleece jacket made of 100% polyester with anti-pilling finish offers great warmth and comfort to the wearer.
- Two side pockets
- Zip front fastening
- Adjustable drawcord at hem, elasticated cuffs
Weight: 400 g/m²
- Catalog No:
- PRTWF400NARS
- PRTWF400NAR5XL
- PRTWF400NAR6XL
- PRTWF400NAR7XL
- PRTWF400NARXL
- PRTWF400NARXS
- PRTWF400BKRXXXL
- PRTWF400NARXXXL
- PRTWF400NARM
- PRTWF400NARXXL
- PRTWF400NARL
- PRTWF400NAR4XL
- PRTWF400BKRS
- PRTWF400BKRM
- PRTWF400BGRXL
- PRTWF400BKRL
- PRTWF400BKR4XL
- PRTWF400BGRXXL
- PRTWF400BGRM
- PRTWF400BGRL
- PRTWF400BGRS
- PRTWF400BKRXXL
- PRTWF400BKRXS
- PRTWF400BKRXL
- Model:
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Argyll Heavy F400
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
- 400 g/m²
Frequently Bought Together