High visibility traffic parka, 7-in-1, RT27
Supplier: Portwest
Certificates
About this item
Breathable jacket made of 300D Oxford weave polyester. The PU coating makes the fabric durable and waterproof.
- Mesh-lined shell for highest level of breathability
- Metal zipper and press-studs, concealed hood
- Several pockets, incl. side handwarmer pockets
- Dual ID holder, radio loop
- Detachable, reversible bodywarmer with phone pocket
- Fleece lined collar
The water- and stain-repellent coating on the outside helps to keep the garment clean. With nylon mesh lining. The detachable bodywarmer with wadding is made of 65% polyester and 35% cotton.
Jacket weight: 190 g/m²
Nylon mesh weight: 60 g/m²
Bodywarmer lining weight 70 g/m²
Wadding weight: 160 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 (3-3)
Specifications
- Catalog No:
- PRTWRT27ORRXXXL
- PRTWRT27ORRS
- PRTWRT27ORRXS
- PRTWRT27ORRM
- PRTWRT27ORR4XL
- PRTWRT27ORRXXL
- PRTWRT27ORRXL
- PRTWRT27ORRL
- Model:
- RT27
- RT27
- RT27
- RT27
- RT27
- RT27
- RT27
- RT27
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Oxford weave polyester
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together