Zadání objednávky
Czech Republic
ContactUsLinkComponent
Water purification systems, MEDICA® 7/15
Water purification systems, MEDICA® 7/15
Supplier:  ELGA LabWater
Certificates
undefined
Water purification systems, MEDICA® 7/15
Supplier:  ELGA LabWater

Specifications

  • Catalog No:
  • ELGAME015BPM1
  • ELGAMR015BPM1
  • ELGAMR007XXM1
  • ELGAME015XXM1
  • ELGAME007XXM1
  • ELGAMR007BPM1
  • ELGAME007BPM1
  • ELGAMR015XXM1
  • Model:
  • Medica® S 15+booster pump
  • Medica® R 15+booster pump
  • Medica® R 7
  • Medica® S 15
  • Medica® S 7
  • Medica® R 7+booster pump
  • Medica® S 7+booster pump
  • Medica® R 15
  • Průměrné denní potřeby:
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • <100 l/8 hours day
  • Přiváděná voda:
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Potable supply (tap water)
  • Průtok:
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Up to 1,8 l/min
  • Maximální provozní tlak:
  • 2 bar
  • 2 bar
  • 6 bar
  • 6 bar
  • 6 bar
  • 2 bar
  • 2 bar
  • 6 bar
  • Obsah TOC:
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • Rezistivita při 25 °C:
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • 1 - 15 MΩ.cm
  • Bakterie:
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • <1,0 CFU/ml
  • Částice:
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • <0,2 µm
  • Š×H×V:
  • 550×270×460 mm
  • 794×470×820 mm
  • 550×270×460 mm
  • 550×270×460 mm
  • 550×270×460 mm
  • 794×470×820 mm
  • 550×270×460 mm
  • 550×270×460 mm
  • Hmotnost:
  • 19 kg
  • 21,5 kg
  • 18,5 kg
  • 19 kg
  • 18,5 kg
  • 20,5 kg
  • 18,5 kg
  • 19 kg

Specifications

Frequently Bought Together