Order Entry
Czech Republic
ContactUsLinkComponent
High visibility rain jacket, Barcley 346A
High visibility rain jacket, Barcley 346A
Supplier:  SIOEN
Certificates
undefined
High visibility rain jacket, Barcley 346A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE346A/065/1XL
  • SIOE346A/065/S
  • SIOE346A/065/M
  • SIOE346A/065/L
  • SIOE346A/065/3XL
  • SIOE346A/065/2XL
  • Model:
  • Barcley 346A
  • Barcley 346A
  • Barcley 346A
  • Barcley 346A
  • Barcley 346A
  • Barcley 346A
  • Garment application:
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Outdoor
  • Risk area:
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Rain (waterproof)
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • 100% polyester with 100% PU coating
  • Weight:
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²

Specifications

Frequently Bought Together