Order Entry
Czech Republic
ContactUsLinkComponent
pH meters, bench, sensION™+ pH3
pH meters, bench, sensION™+ pH3
Supplier:  Hach
Certificates
undefined
pH meters, bench, sensION™+ pH3
Supplier:  Hach

Specifications

  • Catalog No:
  • 663-0336
  • 663-0338
  • Model:
  • sensION+ pH3
  • sensION+ pH3
  • pH range:
  • −2,00...19,99
  • −2,00...19,99
  • pH resolution:
  • 0,1 / 0,01 (selectable)
  • 0,1 / 0,01 (selectable)
  • pH accuracy:
  • 0,01
  • 0,01
  • pH calibration:
  • 1 - 3 point
  • 1 - 3 point
  • mV range:
  • ±1999
  • ±1999
  • mV resolution:
  • 1
  • 1
  • mV accuracy:
  • ≤1 mV
  • ≤1 mV
  • Temperature range:
  • −20...+150 °C
  • −20...+150 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ≤0,2 °C
  • ≤0,2 °C
  • Temperature compensation:
  • Manual entry (via keypad) or with Pt 1000 temperature probe (ATC)
  • Manual entry (via keypad) or with Pt 1000 temperature probe (ATC)
  • Display:
  • Backlit graphical LCD, 128 × 64 pixel
  • Backlit graphical LCD, 128 × 64 pixel
  • Compliance:
  • IP42
  • IP42
  • Connections:
  • BNC, banana, ATC type Pt 1000
  • BNC, banana, ATC type Pt 1000
  • W×D×H:
  • 350×201×110 mm
  • 350×201×110 mm
  • Weight:
  • 1,1 kg
  • 1,1 kg

Specifications

Frequently Bought Together