Order Entry
Czech Republic
ContactUsLinkComponent
 
Laboratory blenders, JumboMix® 3500
 
undefined
Laboratory blenders, JumboMix® 3500

 

  • Catalog No:
  • INSC033230
  • INSC032230
  • INSC031230
  • Model:
  • 3500 WarmMix®
  • 3500 VW
  • 3500 VP
  • Paddle speed:
  • adjustable: 90, 180, 270 or 360 strokes
  • adjustable: 90, 180, 270 or 360 strokes
  • adjustable: 90, 180, 270 or 360 strokes
  • Strokes:
  • 1,5, 3, 4,5, 6/s
  • 1,5, 3, 4,5, 6/s
  • 1,5, 3, 4,5, 6/s
  • Timer:
  • Variable time 1 s - 1 hr or continuous
  • Variable time 1 s - 1 hr or continuous
  • Variable time 1 s - 1 hr or continuous
  • W×D×H:
  • 630×500×470 mm
  • 520×470×470 mm
  • 520×470×470 mm
  • Weight:
  • 63 kg
  • 50 kg
  • 53 kg

 

Frequently Bought Together