Clinical refractometers
Supplier: Atago
Certificates
About this item
Digital 'pocket' refractometers for the urine specific gravity (USG) of pets.
- Single handed operation: Three second response
- IP 65 allows rinsing off the sample with running water
- Pocket battery operated instruments delivering rapid results with ATC
Used in clinical applications.
Certifications: IP 65 allows rinsing off the sample with running water.
Delivery: Supplied with two AAA batteries.
Specifications
- Catalog No:
- ATAG4510
- ATAG4511
- Response time:
- 3 seconds
- 3 seconds
- W×D×H:
- 55×31×109 mm
- 55×31×109 mm
- Weight:
- 100 g
- 100 g
Specifications
Frequently Bought Together