Ultrasonic baths, SONOREX TECHNIK
Supplier: BANDELIN-ELECTRONIC
Certificates
About this item
Welded cleaning tank made of stainless steel. Floating contamination like particles, oil and grease can be removed from the bath surface using an oil separator.
- Filling level mark for minimum filling level of the cleaning fluid
- Additional outlet for connection of an oil separator or for emptying the fluid
- On/off heat switch heats from 30 to 80°C
- Integrated ultrasonic generator with 40 kHz frequency
It features 3-way ball valve drain for emptying or refilling the tank or connecting to a filtration.
Additionally, the units from RM 110 UH to RM 210 UH features spraying pipe, liquid level switch for dry run protection of heating and ultrasonic transducers and height-adjustable feet.
Specifications
- Catalog No:
- 142-1430
- 142-1420
- BAND8240
- 142-1425
- Model:
- RM 210 UH
- RM 110 UH
- RM 110 UH
- RM 180 UH
- Capacity:
- 210,0 L
- 110,0 L
- 110,0 L
- 160,0 L
- Frequency:
- 40 kHz
- 40 kHz
- 25 kHz
- 40 kHz
- Heating power:
- 7200 W
- 4800 W
- 4800 W
- 7200 W
- Max. output power:
- 2×4000 W
- 4000 W
- 4000 W
- 2×4000 W
- Tank W×D×H:
- 750×650×500 mm
- 600×450×450 mm
- 600×450×450 mm
- 1000×500×400 mm
- W×D×H:
- 930×750×800 mm
- 780×550×800 mm
- 780×550×800 mm
- 1180×600×800 mm
- Weight:
- 110,0 kg
- 72,0 kg
- 72,0 kg
- 135,0 kg
Specifications
Frequently Bought Together