Manual detergent, sterile neutral, Emerald
Catalog # TRSTCRY121
Dodavatel: TRISTEL SOLUTIONS
Specifikace
- Description:Emerald sterile neutral detergent for manual cleaning. Supplied in concentrate bottles*
- Packed:50 x 50 ml
- Pk:50
Specifikace
O tomto produktu
Neutral detergent for manual cleaning.
- Suitable for product contact areas, walls and floors
- For professional use only
- Dilution for use: 1% v/v
A sterile neutral detergent for environmental cleaning of walls and floors via mopping or wiping. Emerald is safe for use on surfaces found within pharmaceutical production facilities.
All disinfectants are supported by comprehensive technical files which provide all the documentation for validation, including residue test methods.
* Add one 50 ml concentrate to 5 L water to make a 1% solution. Mop or wipe the appropriate surfaces and then rinse after use.
Certifications: EN standards: EN1276 - bactericidal activity, EN1650 - fungicidal activity, EN13704 & EN 13697- sporicidal activity.
Delivery: Supplied with its own certificate of analysis, sterility validation, certificate of irradiation, and detailed technical file (including: product specification, manufacturing process, shelf life, microbiological and analytical data**).
The product is registered or compliant with the following: BS EN ISO 9001:2008; detergents directive 648/2004; 1907/2006/EC REACH (registration,evaluation,authorisation and restriction of chemicals).
The product is registered or compliant with the following: BS EN ISO 9001:2008; detergents directive 648/2004; 1907/2006/EC REACH (registration,evaluation,authorisation and restriction of chemicals).
Packaging: Available in 50 ml concentrate bottles which must be diluted prior to use.*
Caution: ** HPLC - high performance liquid chromatography; TOC - Total Organic Compound; rinsability graph; corrosion studies; LD50 - lethal dose 50; COD - chemical oxygen demand; nitrogen / phosphorous content.