Order Entry
Czech Republic
ContactUsLinkComponent
Strontium chloride hexahydrate 99%, extra pure
Corrosive
Strontium chloride hexahydrate 99%, extra pure
Certificates
undefined
Corrosive
Strontium chloride hexahydrate 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥98.5 %
  • Barium (Ba):
    ≤0.1 %
  • Calcium (Ca):
    ≤0.1 %
  • Iron (Fe):
    ≤0.005 %
  • Magnesium (Mg):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together