Order Entry
Czech Republic
ContactUsLinkComponent
Diethyl aminomalonate hydrochloride 98%
Irritant
Diethyl aminomalonate hydrochloride 98%
Certificates
undefined
Irritant
Diethyl aminomalonate hydrochloride 98%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥97.5 %
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Oxalate (C2O4):
    (limit about 0.1%) passes test
  • Phosphate (PO4):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as SO4):
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together