Order Entry
Czech Republic
ContactUsLinkComponent
 
 
D-(-)-Luciferin
 
undefined
 
D-(-)-Luciferin

 

  • Appearance:
    Off-white to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤2.0 % (K.F.)
  • HPLC:
    ≥97.5 %
  • UV Lambda max:
    327 to 331 nm (c=1, CH3OH)
  • Specific optical rotation:
    -32.0° to -36.0° (20°C, 589 nm) (c=1, DMF)
  • Molar extinction coefficient:
    ≥18200 l/(mol.cm) (327 to 331 nm, c=1, CH3OH)

 

 

Frequently Bought Together