Culture tubes, with screw cap
Catalog # BELC2012-16150
Supplier: BELLCO GLASS
Specifications
- Ø:16 mm
- Packed:144/case
- Thread:15-415
- Description:with white rubber lined phenolic screw cap, black
- Height:150 mm
- Environmentally Preferable:
- Pk:144
Specifications
About this item
Manufactured from type 1 class B borosilicate glass, with 15-415 black phenolic rubber lined screw cap.
- Very good chemical resistance
- Very good temperature resistance