Beakers, low form
Catalog # SEMA0158
Supplier: SEMADENI
Specifications
- Ext.Ø:133 mm
- Graduation Interval:200 ml
- Capacity:2000 ml
- Height:183 mm
- Pk:1
Specifications
About this item
PP, highly transparent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.
Food-safe products acc. to EC Directive No. 10/2011.
Certifications: ISO 7056