Order Entry
Czech Republic
ContactUsLinkComponent
Millex® Automation-Compatible Filter Units, with Borosilicate Glass Fiber Membrane (APFB)
Millex® Automation-Compatible Filter Units, with Borosilicate Glass Fiber Membrane (APFB)
Catalog # MILYSLPBDZ5NZ
Supplier:  MILLIPORE
New Product
Millex® Automation-Compatible Filter Units, with Borosilicate Glass Fiber Membrane (APFB)
Catalog # MILYSLPBDZ5NZ
Supplier:  MILLIPORE
New Product

Specifications

  • Ø:
    25 mm
  • Filtration area:
    3,9 cm²
  • Membrane:
    Borosilicate glass fiber
  • Pore size:
    1,00 µm
  • Type:
    SLPBD, natural
  • Volume:
    100 ml
  • Description:
    Membrane filter unit, Millex-PB, made of HDPE, Hר: 2×3 mm
  • Seq:
    2

Specifications

About this item

Automation compatible filter units are specially designed to provide efficient filtration for dissolution and other automated sample preparation applications.

  • Domed housing ensures reliable delivery of filters
  • Pressure-resistant housing resists bursting
  • Luer-Lok® connection optimised for precise alignment and fit

Automation compatible filter units are available in a variety of membrane types and pore sizes, including units with pre-filters for particulate-laden samples. Used in the process of drug dissolution testing, automated sample preparation, clarification of solutions containing high particle levels etc.

Max. temperature: 45 °C

Applications: drug dissolution testing, automated sample preparation, clarification of solutions containing high particle levels.