Order Entry
Czech Republic
ContactUsLinkComponent
 
Cation exchange chromatography column, HiPrep™ IEX SP Sepharose™ XL
  28-9365-40
 :  Cytiva
undefined
Cation exchange chromatography column, HiPrep™ IEX SP Sepharose™ XL
  28-9365-40
 :  Cytiva

 

  • Flow rate:
    2 - 10 ml/min
  • Ø int.:
    16,00 mm
  • Particle Size:
    90 µm
  • Max. pressure:
    1,5 bar
  • Capacity:
    20 ml
  • Description:
    HiPrep™ SP XL 16/10
  • Length:
    100 mm
  • Seq:
    01
  • pH range:
    4 - 13
  • Column hardware:
    PP
  • Pk:
    1

 

 

HiPrep™ SP XL 16/10 is a prepacked, ready to use column for ion exchange chromatography.

  • Provide high loading capacity and fast purifications
  • Optimized for reliable, reproducible separations
  • Compatible with simple pump-based configurations and chromatography systems such as ÄKTA design
  • Excellent choice for rapid enrichment during initial capture of proteins from start material
  • Strong Sulfopropyl (SP) cation exchanger

It is prepacked with Q Sepharose™ XL for inital capture of proteins and other biomoleculs with ion exchange (IEX) chromatography.