Dropping bottle, LDPE
Katalogové číslo SEMA0021
Supplier: SEMADENI
Specifications
- Ext.Ø:31 mm
- Thread:GL 14
- Capacity:20 ml
- Height:56 mm
- Pk:1
Specifications
About this item
LDPE, translucent.
- Good chemical resistance
- Good temperature resistance
Dropping bottle with a long tip and cap holder at the tape.