Order Entry
Czech Republic
ContactUsLinkComponent
D-(+)-Galactosamine hydrochloride 99%
D-(+)-Galactosamine hydrochloride 99%
Certificates
undefined
D-(+)-Galactosamine hydrochloride 99%

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Argentometric:
    ≥98.5 %
  • Water:
    ≤1 % (K.F.)
  • Solubility:
    (10 % in water) Clear colorless
  • Residue after ignition:
    ≤1 %
  • Specific optical rotation:
    +93° to +99° (20°C, 589 nm) (c=1, H2O) (after 24 h)

Specification Test Results

Related Information

Frequently Bought Together