General purpose gloves, Canadian Rigger A210
Catalog # 113-6878
Supplier: Portwest
Specifications
- Glove size:XL
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Grey/blue
- Model:Canadian Rigger A210
- EN norm:EN 388:2016 (3223X)
- Liner material:Cotton
- Pk:1 PAIR
Specifications
About this item
These cow split leather gloves can be used in a wide variety of industries including construction, forestry, agriculture and for general handling.
- Patch palm with vein protection provides good tear resistance
- Cotton backing increases comfort and ventilation
- Knuckle back protection
Certifications: EN 388:2016 (3223X)