General purpose gloves, Double Palm Rigger A230
Catalog # 113-6881
Supplier: Portwest
Specifications
- Glove size:XL
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Grey/green
- Model:Double Palm Rigger A230
- EN norm:EN 388:2016 (3334X), EN 407 (X2XXXX)
- Cuff style:Safety cuff
- Liner material:Cotton
- Pk:1 PAIR
Specifications
About this item
These cow split leather gloves are suitable for use in construction, landscaping, agriculture and forestry.
- Additional reinforced protection for palm and forefinger areas
- Cotton back for improved ventilation
- Superb abrasion and tear resistance
Certifications: EN 388:2016 (3334X), EN 407 (X2XXXX)