Preparative HPLC columns, VarioPrep, NUCLEOSIL® C18
These NUCLEOSIL® standard C18 phases are non-polar, endcapped phases for reverse phase chromatography.
- pH stability at 20 °C, 2 to 8, carbon content depending on pore size
- Separation mechanism based on hydrophobic (van der Waals) interactions
- Catalog No:
- MANA715360.80
- MANA715332.160
- MANA715332.80
- Carbon load:
- 15%
- 15%
- 15%
- Endcapped:
- Yes
- Yes
- Yes
- pH range:
- 2–8
- 2–8
- 2–8
- USP code:
- L1
- L1
- L1