About this item
Powerful laboratory stirrers for quantities up to 40 or 100 litres (H₂O). Units automatically adjust the speed through microprocessor-controlled technology within the speed range of 0/30 to 2000 min⁻¹ (EUROSTAR 60 models) or 0/30 to 1300 min⁻¹ (EUROSTAR 100 models). Safety circuits ensure automatic cut-off in anti-stall or overload conditions. The actual shaft and pre-set speed are constantly monitored, and variations adjusted automatically. This guarantees a constant speed even with changes in sample viscosities.
- Digital speed display
- Infinitely adjustable speed
- Push through agitator shafts
- Overload protection - Units can be operated for short periods in overload conditions
- Slim casing and quiet operation
- Error code display
Control models feature a removable wireless controller and a digital TFT display. They are equipped with a RS232 and USB interface to control and document all parameters. An integrated torque-trend display enables measurement of viscosity changes.
Multilingual TFT display
Programmable functions
Integrated temperature measurement
Interval operation, timer and lock function
Adjustable safety circuit
IP protection class according to DIN EN 60529: IP 40
Specifications
- Catalog No:
- 441-0323
- 441-0320
- 441-0310
- 441-0326
- Model:
- EUROSTAR 60 control
- EUROSTAR 100 digital
- EUROSTAR 100 control
- EUROSTAR 60 digital
- Max. stirring capacity H₂O:
- 40 L
- 100 L
- 100 L
- 40 L
- Max. viscosity:
- 50000 mPas
- 70000 mPas
- 70000 mPas
- 50000 mPas
- Speed range:
- 0/30 - 2000 min⁻¹
- 0/30 - 1300 min⁻¹
- 0/30 - 1300 min⁻¹
- 0/30 - 2000 min⁻¹
- Max. torque at chuck:
- 60 Ncm
- 100 Ncm
- 100 Ncm
- 60 Ncm
- Chuck range:
- 0,5 - 10 mm
- 0,5 - 10 mm
- 0,5 - 10 mm
- 0,5 - 10 mm
- Power - motor input/output:
- 168/131 W
- 174/142 W
- 174/142 W
- 168/131 W
- W×D×H:
- 86×230×267 mm
- 86×208×248 mm
- 86×230×267 mm
- 86×208×248 mm
- Weight:
- 4,7 kg
- 4,4 kg
- 4,7 kg
- 4,4 kg