Order Entry
Czech Republic
ContactUsLinkComponent
 
TLC plates, mixed layers, glass backing
  552-0217
undefined
TLC plates, mixed layers, glass backing
  552-0217

 

  • Coating material:
    Silica gel with cellulose
  • Layer thickness:
    250 µm
  • Plate size:
    200×200 mm
  • Description:
    SILCEL-Mix-25 UV254
  • Seq:
    02
  • Fluorescent indicator:
    F254
  • Pk:
    25

 

 

Glass plates with mixed layers for TLC.

Alox/CEL-AC-Mix-25: mixed layer of aluminium oxide G and acetylated cellulose recommended for separation of PAHs.

SILCEL-Mix-25: mixed layer of cellulose and silica, recommended for separation of preservatives and other antimicrobial compounds.