Quilted jacket with fleece lining, Germo 625 S.E.P.P.
: SIOEN
Comfortable, modern jacket made of 100 % quilted polyamide fabric with soft fleece lining inside and polyamide lining in the sleeves. Offers protection from wind and cold. Can be zipped in the rain jacket Tornhill (608).
- Straight collar, zip closure with long zipper and chin protection
- One inset chest pocket, two standard inset pockets (all with zip closure), one inside pocket
- Elasticated cuffs
- Stitched seams
Back length: 75 cm
Weight: 340 g/m²
: EN 14058 (1XXXX)
- Catalog No:
- 113-07526
- 113-07527
- 113-07528
- 113-07529
- 113-07530
- 113-07541
- 113-07542
- 113-07531
- 113-07543
- 113-07532
- 113-07544
- 113-07545
- 113-07546
- 113-07540
- Model:
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- 625 Germo
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- 100 % quilted polyamide
- Weight:
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
Frequently Bought Together