HPLC columns, Accucore™ C30
Supplier: Thermo Fisher Scientific
Certificates
About this item
These columns offer a high shape selectivity for hydrophobic, long chain, structurally-related isomers. Based on Core Enhanced Technology, they provide fast, high resolution separations without the elevated back pressures required by sub-2 µm particles.
- Fast separations with high resolution
- Low back pressure
- Excellent aqueous-compatibility
- Compatible with MS
Rugged 2,6 µm solid core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm ID require the 1 mm UNIGUARD Holder (10046-746), ²,¹/₃ mm ID require the ²/₃ mm UNIGUARD Holder (10046-748) and ⁴/₄,₆ mm ID require the ⁴/₄,₆ mm UNIGUARD Holder (10046-744)
Specifications
- Catalog No:
- 554-2319
- 554-2317
- 554-2316
- 554-2349
- 554-2325
- 554-2324
- 554-2323
- 554-2322
- 554-2321
- 554-2320
- Carbon load:
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- 5%
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
Specifications
Frequently Bought Together