Order Entry
Czech Republic
ContactUsLinkComponent
 
Graduated pipettes, PP
  VITL163594
 :  VITLAB
undefined
Graduated pipettes, PP
  VITL163594
 :  VITLAB

 

  • Capacity:
    10 ml
  • Length:
    320 mm
  • Seq:
    05
  • Division:
    0,1 ml
  • Pk:
    12
  • Tolerance:
    ±0,10 ml
  • Details:
    *

 

 

These graduated pipettes are made of PP.

  • Calibrated to deliver 'Ex'
  • Highly transparent, with high-contrast, blue markings
  • Break-resistant
  • High chemical resistance
  • Outer diameter of suction tube: max. 8 mm (except for article VITL163594)

Please note: Exposure to temperatures above 60 °C can lead to volume changes. Recommended cleaning with mild alkaline detergents up to 60 °C.

* Suction tube outer diameter: 10 mm