About this item
NUCLEODUR® C8 ec is a medium density monomeric octyl modified silica phase for HPLC.
- High purity spherical silica gel
- Weakly hydrophobic, endcapped phase with weakly polar selectivity for RP chromatography
- Separation mechanism based on slight hydrophobic interactions
The RP phase is ideal for daily routine analysis with recommended application such as the separations of drugs, pesticides, fat-soluble vitamins, aldehydes and ketones as well as phenolic compounds.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
Specifications
- Catalog No:
- MANA760703.30
- MANA760703.40
- MANA760703.46
- MANA760704.20
- MANA760060.30
- MANA760060.20
- MANA760701.46
- MANA760702.46
- MANA760703.20
- MANA760700.46
- MANA760701.20
- MANA760701.30
- MANA760701.40
- MANA762092.80
- MANA762092.160
- MANA761937.20
- MANA761937.30
- MANA760059.46
- MANA760059.40
- MANA760064.46
- MANA760059.30
- MANA760059.20
- MANA760700.20
- MANA760700.30
- MANA760700.40
- MANA760063.30
- MANA760063.20
- MANA760063.46
- MANA760063.40
- MANA760060.46
- MANA760060.40
- MANA760062.20
- MANA761936.20
- MANA760061.46
- MANA761936.30
- MANA762072.100
- MANA760704.40
- MANA760062.40
- MANA760704.46
- MANA760062.30
- MANA760706.46
- MANA760062.46
- MANA762062.210
- MANA762062.100
- MANA760704.30
- MANA762061.100
- Carbon load:
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- 10,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7