Order Entry
Czech Republic
ContactUsLinkComponent
Headspace screw top vials, CrossLab
Headspace screw top vials, CrossLab
  HEWL8010-0417
 :  Agilent
undefined
Headspace screw top vials, CrossLab
  HEWL8010-0417
 :  Agilent

 

  • Cap included:
    Yes
  • Cap material:
    Aluminium
  • Ø×H:
    22×75 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Seq:
    04
  • Cap colour:
    Silver
  • Base:
    Round bottom
  • Pk:
    100

 

 

These headspace screw top vials have a bevelled top for maximum secure seal.

  • Choice of crimp or screw top vials with a pressure safety release cap at 45 psi
  • Available in flat or rounded bottom designs
  • New high performance septa designed for temperatures up to 300 °C

Headspace screw caps with 18 mm septa