Membrane filters, Mitex™
Supplier: MILLIPORE
New Product
Certificates
About this item
Mitex™ PTFE hydrophobic membranes are unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. They are unbacked, but easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane.
- Broad chemical compatibility
- Biologically and chemically inert
- Can be sterilised by ethylene oxide or autoclave
- Stable at temperatures (>260 °C and <–100 °C)
Used for clarifying acids, bases and cryogenic fluids, clarifying propellants, analysing hydraulic fluids, isolating RNA.
Bacterial endotoxins: 0,5 EU/ml
Gravimetric extractables: <0,5%
Specifications
- Catalog No:
- MILYLCWG04700
- MILYLSWP04700
- MILYLSWP09025
- MILYLCWP01300
- MILYLCWP02500
- MILYLSWG04700
- MILYLSWP01300
- MILYLSWP02500
- MILYLCWG02500
- MILYLSWP03700
- MILYLCWP04700
- MILYLCWP09025
- MILYLCWP14250
- MILYLSWG02500
- MILYLSWP14250
- Type:
- LCWG
- LSWP
- LSWP
- LCWP
- LCWP
- LSWG
- LSWP
- LSWP
- LCWG
- LSWP
- LCWP
- LCWP
- LCWP
- LSWG
- LSWP
- Pore size:
- 10,00 µm
- 5,00 µm
- 5,00 µm
- 10,00 µm
- 10,00 µm
- 5,00 µm
- 5,00 µm
- 5,00 µm
- 10,00 µm
- 5,00 µm
- 10,00 µm
- 10,00 µm
- 10,00 µm
- 5,00 µm
- 5,00 µm
- Thickness:
- 130 µm
- 170 µm
- 170 µm
- 130 µm
- 130 µm
- 170 µm
- 170 µm
- 170 µm
- 130 µm
- 170 µm
- 130 µm
- 130 µm
- 130 µm
- 170 µm
- 170 µm
- Water flow rate:
- 220 ml/min/cm²
- 70 ml/min/cm²
- 70 ml/min/cm²
- 220 ml/min/cm²
- 220 ml/min/cm²
- 70 ml/min/cm²
- 70 ml/min/cm²
- 70 ml/min/cm²
- 220 ml/min/cm²
- 70 ml/min/cm²
- 220 ml/min/cm²
- 220 ml/min/cm²
- 220 ml/min/cm²
- 70 ml/min/cm²
- 70 ml/min/cm²
- Airflow rate:
- 14 ml/min cm²
- 9 ml/min cm²
- 9 ml/min cm²
- 14 ml/min cm²
- 14 ml/min cm²
- 9 ml/min cm²
- 9 ml/min cm²
- 9 ml/min cm²
- 14 ml/min cm²
- 9 ml/min cm²
- 14 ml/min cm²
- 14 ml/min cm²
- 14 ml/min cm²
- 9 ml/min cm²
- 9 ml/min cm²
- Max. temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- 260 °C
Specifications
Frequently Bought Together