Lab Chairs, Texon
The laboratory Texon chairs set new standards in the laboratory. With its consistent hygienic design and outstanding ergonomic concept, it is a leader among laboratory chairs. Thanks to the smooth, closed surfaces and the clean cover, under which the mechanism is hidden, cleaning is particularly easy and uncomplicated.
Intuitive and simple operation
Seat height adjustment
Auto-Motion technology for active dynamic sitting and optimum support in any sitting position (Can be fixed in three settings)
The Flex-Back on the lower backrest increases the range of movement to the rear
Automatic weight adjustment
Extra thick seat upholstery for outstanding seating comfort
Replaceable upholstery system allows cushions to be easily removed and replaced as required
Aluminium base (ø 700 mm), anthracite
Max. load capacity 150 kg
Hygienic design - Smooth, closed surfaces and seamless design. Clean cover; Covers the mechanism for particularly easy cleaning. Disinfectable, resistant to chemicals and easy to keep clean.
Skintec is the innovative upholstery that combines first-class seating comfort with exceptional ease of cleaning and durability The surface is resistant to all disinfectants. Skintec is manufactured in a particularly sustainable and environmentally friendly way.
: Can be used in biotechnology laboratories in accordance with safety classes S1, S2, S3 of the Biological Agents Regulation. GMP-compliant.
: Optional multifunctional armrest (4D) for Laboratory Texon is available. Adjustable in height, width, depth and swivelling (132-1468).
- Popis:Laboratory chair, Texon 4, high chair with large, soft stop and go castors (65 mm) for hard floors and foot ring, black Skintec upholstery, anthracite aluminium base
- Výška:570 - 810 mm
- Sekvence:2
- Základna:Stop and go castors
- Opěrný kruh na nohy:+



