Příslušenství
14, E 496 injector nozzle for intubation material, 4×120 mm, PG 8536
Katalogové číslo MIEL5235490
Dodavatel: MIELE
Přejít na:
Product Details & Documents
- For lower and upper baskets
- With 7 x 7 mm perforations
- Stainless steel
Specifikace
- Popis:E 496 injector nozzle for intubation material, 4×120 mm
- Sekvence:14
- Určeno pro:PG 8536
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



