EXENDIN-4 1 * 500 µG
ENZOENZPRT1110500
Frequently Bought Together
PCR tubes, 0,5 ml, with flat or domed cap, ABgene®
: Thermo Fisher Scientific
VWR®, Pipety Pasteurovy, High performance
: VWR Collection
Microcentrifuge tubes, 1,5 ml
: KARTELL
VWR®, Kryoboxy, lepenka, 133×133 mm
: VWR Collection
Serological pipettes, Stripette™
: Corning
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
VWR®, Sérologická pipeta, standardní
: VWR Collection
Petri dishes
: GAMA GROUP
Serological pipettes
: Greiner Bio-One
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® Water Sampling Bottles, with Tamper Evident Cap
: VWR Collection
VWR®, Misky Petriho, PS
: VWR Collection
VWR®, Pipety Pasteurovy, Standard Line
: VWR Collection
VWR®, síta článků
: VWR Collection