Z-YVAD-AFC
04, 5 mg
Katalogové číslo ENZOALX260035M005
Dodavatel: Enzo Life Sciences
Přejít na:
Product Details & Documents
Caspase-1 substrate
Fluorogenic substrate for caspase-1. AFC has an excitation maximum of 400nm and an emission maximum of 505 nm. This product is similar to Ac-YVAD-AMC, Prod. No. ALX-260-024, but the AFC fluorophore has a greater Stokes' shift upon cleavage and the N-terminal is blocked by a benzyloxycarbonyl moiety, which increases cell permeability.
Specifikace
Specifikace
- Bal.:5 mg
- Sekvence:04
- Cat. No.:ENZOALX260035M005
- Čistota:>95% (HPLC). Single spot (TLC)
- Název proteinu/peptidu:Z-YVAD-AFC



