XELA UHPLC Columns, C18
Product Details & Documents
A maximum of separation efficiency and perfect selectivity comply with highest demands.
- Optimal resolution is achieved by high separation efficiency and appropriate selectivity
- Powerful
- Fast and sensitive
- UHPLC without limitation
XELA columns for UHPLC combine these two crucial parameters of efficency and selectivity in an excellent manner. Therefore, they are the perfect tool for successful LC separations in the high-performance section.
1,7 µm silica particles with a narrow particle size distribution and a homogeneous pore structure ensure unhindered access to the inner surface. This results in the high spearation efficiency of the XELA UHPLC columns. Applied in UHPLC devices an optimum peak capacity is achieved leadin - depending on the task - either to very short analysis runtime or to a maximum number of separated compounds.
Certifications: Individual test certificate is enclosed with each column.
Informace o dodávce: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifikace
- Formát kolony:Analytical
- Ø vnitř.:2,1 mm
- Velikost částic:1,7 µm
- Velikost pórů:80 Å
- Délka:50 mm
- Sekvence:01
- Hardware kolony:Stainless steel
- Popis:Analytical columns
- Cat. No.:ISERA211-A11A00
- Rozsah pH:2,5 - 7,5
- Uskladnění:RT
- Kód USP:L1
- S navazanou skupinou:High
- Maximální tlak:1000 bar
- Podmínky k odeslání:Shipped under testing eluent.
- Phase name:XELA
Doporučení budou personalizována na základě vašich nákupních preferencí pouze v případě, že jste udělili souhlas aktivací možnosti "Vylepšit můj nákupní zážitek" na stránce "Osobní údaje - Nastavení ochrany osobních údajů".
V opačném případě obdržíte obecná doporučení.



