Filter plates, 96-well, AcroPrep™
05, Přírodní, 1 ml, PTFE, 0,2 µm, 96, Solubility studies; cleavage reactions; molecular synthesis reactions; drug synthesis reactions; library screening
Katalogové číslo 516-6898
Dodavatel: Cytiva (Formerly Pall Lab)
Přejít na:
Product Details & Documents
These plates are constructed from chemically resistant, biologically-inert polypropylene. Available in a variety of membrane configurations with a serialised barcode label allows use in automated tracking systems.
- Robotics-friendly design with singlepiece construction
- Proprietary sealing technology individually seals each well, eliminating crosstalk along with extended flow directors to eliminate splattering and crosstalk of filtrate
Designed in accordance with the ANSI/SBS X-2004 specifications.
Specifikace
- Aplikace:Solubility studies; cleavage reactions; molecular synthesis reactions; drug synthesis reactions; library screening
- Membrána:PTFE
- Poč. jamek:96
- Velikost pórů:0,2 µm
- Barva:Přírodní
- Sekvence:05
- Objem jamky:1 ml
- Cat. No.:516-6898
- D׊×V s víkem:—
- Oblast dna jamky:0,25 cm²
- Typ:AcroPrep™ 96, 1 ml
- D׊×V bez víka:128×86×33 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



