PETROLEUM BENZINE BOILING RANGE 40-60C 1 * 4 L
Catalog # 1.00909.4000
Supplier: MERCK PRODUCTION CHEMICALS
PETROLEUM BENZINE BOILING RANGE 40-60C 1 * 4 L
Catalog # 1.00909.4000
Supplier: MERCK PRODUCTION CHEMICALS
Frequently Bought Together
Tetrahydrofuran, anhydrous 99.9% stabilizovaný, extra pure
Supplier: Thermo Fisher Scientific
Etylenglykol, high purity
Supplier: VWR Chemicals
terc-Butanol, anhydrous ≥99.5%
Supplier: Thermo Fisher Scientific
p-Xylen 99% for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethylsulfoxid ≥99%
Supplier: Thermo Fisher Scientific
Chloroform ≥99.5% stabilizovaný
Supplier: Honeywell Chemicals
Methanol ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Chloroform ≥99.8% stabilizovaný ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
(±)-2-Butanol ≥99%
Supplier: Thermo Fisher Scientific
Pyridin, extra dry over Molecular Sieve 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
Diethylether, extra dry over Molecular Sieve 99.5% stabilizovaný, AcroSeal®
Supplier: Thermo Fisher Scientific
1-methyl-2-pyrolidon ≥99.0% ACS, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitril ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals