ADI- and DEHP-free for the highest level of purity in your process!
- Global market leader in range of formulations for most extensive chemical compatibility
Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications. Translucent, with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables.
Use Flexelene 135 C for processes or lab work that require stringent certifications. It is FDA compliant and meets USP Class VI requirements. In addition, Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6. Its base resin conforms with EC directive 202/72/EC.
Designed with the needs of bioprocessing and the pharmaceutical industry in mind, Flexelene 136 C can handle temperatures from –46 to 275 °F (–50 to 135 °C). It may be sterilized by autoclave, ethylene oxide, e-beam, or gamma irradiation.
- Vněj. Ø hadice:3,2 mm (0,125")
- Hadice int.Ø:1,6 mm (0,0625")
- Tloušťka stěny:0,8 mm
- Maximální tlak:1,7 bar (25 psi)
- Maximální teplota:135 °C (275 °F)
- Barva:Průsvitná
- Popis:Flexelene Transfer Tubing, Flexelene™ 135C, 1/16" ID x 1/8" OD; 50 Ft
- Délka:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Minimální teplota:–43 °C (–46 °F)
- Pracovní tlak:1,7 bar (25 psi)
- Klarita:Translucent
- Materiál hadice/trubice:Flexelene™
- Bal.:50 Feet