Fitting, Stainless Steel, Straight, Compression Union, 5/16" OD
Katalogové číslo MFLX31406-50
Dodavatel: Avantor Fluid Handling
CE certificate
O tomto produktu
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Typ připojení:Compression Union
- Flow pattern:Straight
- Popis:Fitting, Stainless Steel, Straight, Compression Union, ⁵⁄₁₆" OD
- Environmentally Preferable:
- Sterilizace:Autoclave, ethylene oxide (ETO), or gamma
- Záruka:LTD life time
- Bal.:1
- Fitting material:Stainless Steel 316
Frequently Bought Together