Push-to-connect male threaded adapter, 316 stainless steel, 1/4" x 1/8" NPTM
Katalogové číslo MFLX31370-00
Dodavatel: Avantor Fluid Handling
O tomto produktu
The ease of push-to-connect and the durability of 316 stainless steel.
- Constructed of durable 316 stainless steel
The durable stainless steel construction makes these fittings ideal for harsh environments that demand chemically resistant fluid lines. Whether required for a process area with frequent detergent washdowns or exposure to highly corrosive chemicals, these fittings ensure uninterrupted air or fluid lines. Matching material of construction to your stainless piping will reduce the effects of thermal expansion differentials and minimize line leakage.
- Typ připojení:Push-to-Connect to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):⅛"
- Maximální teplota:149 °C (300 °F)
- Seal material:FKM
- Popis:Push-to-connect male threaded adapter, 316 stainless steel, ¼"×⅛" NPTM
- Environmentally Preferable:
- Minimální teplota:–20 °C (–4 °F)
- Maximální vakuum:762 mm Hg (30" Hg)
- Sterilizace:Not recommended
- Maximální provozní tlak:225 psi
- Záruka:1 year
- Bal.:1
- Fitting material:Stainless Steel 316
- Push-to-connect tube ext.Ø (port 1):¼"
Frequently Bought Together