Straight threaded coupling, PFA, 1/8" NPT(F)
Katalogové číslo MFLX06546-00
Dodavatel: Avantor Fluid Handling
O tomto produktu
Create a secure pipe threaded connection.
- Constructed of chemically inert PFA
These straight threaded coupling fittings are made of chemically inert PFA. Fittings can be sterilized via autoclave or ethylene oxide (ETO).
- Typ připojení:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):⅛"
- Thread size NPT(F) (port 2):⅛"
- Popis:Straight threaded coupling, PFA, ⅛" NPT(F)
- Environmentally Preferable:
- Sterilizace:Ethylene oxide (ETO) only
- Záruka:1 year
- Bal.:1
- Fitting material:PFA
Frequently Bought Together