Burkle Barbed 90° Elbow Connector, PVDF, 7-9 mm Tubing; 10/Pk
Catalog # MFLX06044-24
Supplier: Avantor Fluid Handling
15 month warranty
About this item
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed 90º elbow connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
- Velikost ozubu/vnit. Ø hadičky (port 1):9 mm
- Velikost ozubu/vnit. Ø hadičky (port 2):9 mm
- Typ připojení:Barbed Union
- Flow pattern:Elbow
- Maximální teplota:160 °C (320 °F)
- Popis:Burkle Barbed 90° Elbow Connector, PVDF, 7-9 mm Tubing; 10/Pk
- Environmentally Preferable:
- Chemical resistance:Yes
- No. of ports:2
- Sterilizace:Autoclave
- Záruka:15 Months
- Bal.:10
- Barb size/tubing int.Ø (port 3):9 mm
- Fitting material:PVDF
Frequently Bought Together