Waste tubes, b.safe
04, ~13,5 mm, ~18 mm, GL 25 (female), 2500 mm
BOHLR1410-25
Flexible corrugated tubing to lead liquid solvent waste e.g. from a b.safe Desktop Mount into a canister with Waste Cap and connection GL 25.
- Corrugated tubes in static dissipative PTFE-EX
- Highly flexible
- High chemical resistance
Cut from flexible corrugated tubing made of static dissipative PTFE-EX, spiral-shaped inside and outside. Including two b.safe Screw Joints for Waste Tube fitting connection thread GL 25 of e.g. b.safe Desktop Mounts or b.safe Waste Caps, 1 hexagon key SW10 and 1 tubing holder for wall mounting. To be able to cut the tubing to the required length, the b.safe Screw Joints are not mounted. Using the hexagon key they can be screwed in the tubing.
If longer tubing is required, b.safe Corrugated Tubing R 773-18 and b.safe Screw Joints for Waste Tube R 1405-08 can be combined individually.
- Závit:GL 25 (female)
- Vněj. Ø hadice:~18 mm
- Hadice int.Ø:~13,5 mm
- Délka:2500 mm
- Sekvence:04



