Zadání objednávky
Czech Republic
Orders LinkContactUsLinkComponent
Waste tubes, b.safe

Waste tubes, b.safe

01, ~13,5 mm, ~18 mm, GL 25 (female), 600 mm
Catalog # BOHLR1410-06
Supplier:   Bohlender
Waste tubes, b.safe
Catalog # BOHLR1410-06
Supplier:  Bohlender
Waste tubes, b.safe
Waste tubes, b.safe

01, ~13,5 mm, ~18 mm, GL 25 (female), 600 mm

Price
2 300,00 Kč
Log in for availability
1 * 1 KS
Product Details & Documents

Flexible corrugated tubing to lead liquid solvent waste e.g. from a b.safe Desktop Mount into a canister with Waste Cap and connection GL 25.

  • Corrugated tubes in static dissipative PTFE-EX
  • Highly flexible
  • High chemical resistance

Cut from flexible corrugated tubing made of static dissipative PTFE-EX, spiral-shaped inside and outside. Including two b.safe Screw Joints for Waste Tube fitting connection thread GL 25 of e.g. b.safe Desktop Mounts or b.safe Waste Caps, 1 hexagon key SW10 and 1 tubing holder for wall mounting. To be able to cut the tubing to the required length, the b.safe Screw Joints are not mounted. Using the hexagon key they can be screwed in the tubing.

If longer tubing is required, b.safe Corrugated Tubing R 773-18 and b.safe Screw Joints for Waste Tube R 1405-08 can be combined individually.

Documents

Specifications
  • Závit:
    GL 25 (female)
  • Vněj. Ø hadice:
    ~18 mm
  • Hadice int.Ø:
    ~13,5 mm
  • Délka:
    600 mm
  • Sekvence:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.