DK Series Digestion Units
Product Details & Documents
DK digesters are traditional digesters, consisting of an aluminium heating block that offers excellent thermal homogeneity, heating up to 450 °C, providing accuracy and minimum energy consumption. DK Series Digesters are suitable for Kjeldahl digestion applications and selected models can be combined with accessories to perform COD and metal determination applications.
- High thermal homogeneity heating up to 450 °C
- Temperature selection in increments of 1 °C with precision of ±0,2 °C
- Heating block temperature stability of ±0,5 °C
- Space saving design to ensure minimum space requirement
- Bright digital display provides maximum visibility and is easy to read
- Enables up to 20 methods with 4 temperature ramps to be recorded
- Exterior: Epoxy paint with chemical resistant coating
The DK Series digestion unit with aluminium heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0,5 °C at all selectable temperatures.
The DK Series guarantees accuracy and repeatability performing batch digestion of up to 6/18/20/42 samples, reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO₂ release.
The design of the DK series has been carefully engineered to allow laboratories to save valuable space in a fume cupboard. DK Digesters have compact dimensions: the aluminium heating block has been lowered and the vertical proportions help save precious space in the laboratory. The digester housing is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress. The aluminium block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
The bright digital display provides maximum visibility and easy-to-read information. The instrument is operated via just 4 keys, the menu options and digestions programs are easily selected simply and quickly. Using the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps. Acoustic signals inform the operator analysis is complete, facilitating the daily use of the digester. The front panel is inclined, this protects it from chemical spillages at high temperatures.
Accessories information: To ensure complete neutralization of the fumes produced during digestion, it is advisable to combine the digesters with a suction unit (JP pump) and a scrubber (SMS Scrubber).
Documents
Specifikace
- Popis:DK 6 digester for up to 6 samples, instrument only
- Sekvence:07
- Hmotnost:9 kg
- Cat. No.:VELPF30100400
- Přesnost tepelné regulace:±0,5 °C
- Rozsah časovače:1 - 999 min
- Výkon:1000 W
- Š×H×V:350×130×220 mm
- Rozměry:250 ml test tubes (Ø 42 mm)
- Model:DK 6 Digester
- Rozsah teplot:RT…450 °C
Accessories
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- PTFE sheaths for 29/32 cones
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- COD test tubes, 200 ml, Ø 42×200 mm
Informace o produktu
- Katalogové čísloSekvenceRozměryDostupnostPrice
- Kjeldahl Weighing boat, nitrogen-freeKjeldahl Weighing boat, nitrogen-freeVELPCM04860000158×10×10 mmPřihlásit se pro dostupnost1 * 100 KS - 4 300,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Anti-splash bell
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Test tubes, Ø 26×300 mm, 100 ml
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Air refrigerator with ground cone for DK 6 and DK 20Air refrigerator with ground cone for DK 6 and DK 20701-017901Přihlásit se pro dostupnost1 * 1 KS - 955,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Support system for DK 20 and DK 42/26Support system for DK 20 and DK 42/26VELPA0000019010Přihlásit se pro dostupnost1 * 1 KS - 14 570,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Test tubes, Ø 48 mm, 300 ml
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 20
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 42/26
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Stand for DK6-DK6/48
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Glass cap
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 20Suction cap and drip tray for DK 20VELPA0000016924Přihlásit se pro dostupnost1 * 1 KS - 27 130,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VCM
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 18/26Suction cap and drip tray for DK 18/26VELPA0000040017Přihlásit se pro dostupnost1 * 1 KS - 24 080,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 6
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 6/48Suction cap and drip tray for DK 6/48VELPA0000039921Přihlásit se pro dostupnost1 * 1 KS - 10 550,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VKPC
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VST
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VS
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Stand for DKL-DK20, DKL-DK42/26
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for COD DK6
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 42/26Suction cap and drip tray for DK 42/26VELPA0000018025Přihlásit se pro dostupnost1 * 1 KS - 8 980,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 6Suction cap and drip tray for DK 6VELPA0000039620Přihlásit se pro dostupnost1 * 1 KS - 10 950,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- TMD6 mineralisation system
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Suction cap and drip tray for DK 8Suction cap and drip tray for DK 8VELPA0000017522Přihlásit se pro dostupnost1 * 1 KS - 17 850,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 18/26
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 8
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for DK 6/48
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Support system for DK 6, DK 6/48, DK 8, DK 18/26Support system for DK 6, DK 6/48, DK 8, DK 18/26VELPA0000019113Přihlásit se pro dostupnost1 * 1 KS - 10 910,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Sample rack for COD analysis, for DKL 20 and DK 20Sample rack for COD analysis, for DKL 20 and DK 20VELPA0000023707Přihlásit se pro dostupnost1 * 1 KS - 5 710,00 Kč
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VW
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VCT
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- KjTabs VTCT
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Test tubes, 250 ml, Ø 42×300 mm
Informace o produktu
- Katalogové čísloSekvenceDostupnostPrice
- Stand for DK8, DKL 8, DK 18/26
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



