VWR® VisiScope® DML113 / DBL134, Digital Microscopes
02, Digitální mikroskop, DBL134, Dalekohled, 40× - 1000×, 3,2 MP
630-2978
These monocular and binocular microscopes, with integrated camera, are ideal for educational purposes.
- Energy efficient LED illumination with light intensity control for constant pure-white colour temperature
- Coaxial coarse and fine focusing mechanism with limit stop to prevent contact between objective and specimen
- Adjustable tension of coarse focusing knob
- Smooth movement of the mechanical stage enables precise and accurate positioning of the slide
- N-plan objectives with anti-fungus treatment
- Cordless operation thanks to rechargeable Li-Ion battery (charging time: 6 hours)
: Supplied ready to use with eyepieces, objectives and external power supply with EU, UK and US plug for charging the Li-Ion battery.
- Zvětšení:40× - 1000×
- Model:DBL134
- Rozlišení:3,2 MP
- Popis:Digitální mikroskop
- Sekvence:02
- Typ:Dalekohled
- Osvětlení:LED (bílá, 1 W)
- Kontrastní technika:Světlé pole
- Hlavice:30° sklon, otáčení o 360°
- Revolverová hlava:4 objektivů
- Objektivy:N-plan achromatic 4×, 10×, 40×, 100× (i)
- Hmotnost:4 kg
- Cat. No.:630-2978
- Ostření:Koaxiální šroub pro hrubé a jemné ostření
- Kondenzátor:Abbe N.A. 1,25, předcentrované, zaostřitelné, s irisovou clonou
- Š×H×V:170×320×365 mm
- Kamera:3,2 MP
- Snímač:CMOS
- Stolek:125×116 mm (pohyb: 70×30 mm)
- Okuláry:WF 10×/18 mm



