AlphaTec® 37-220 Food Processing Gloves
02, 8, Žlutá, 320 mm
Katalogové číslo ANSE37-220/8
Dodavatel: Ansell
Přejít na:
Product Details & Documents
High performance 0,2 mm thick, nitrile reusable glove with UltraGrip™ technology.
- Lightweight reusable, nitrile gloves designed specifically for food processing and handling
- Ansell UltraGrip™ technology: thanks to the raised diamond-pattern surfacing it offers unmatched grip in wet and oily conditions
- Outstanding flexibility and dexterity, even at low temperature
- Liquid-proof gloves: Can be used on its own or as outer gloves over thermal liners or cut resistant gloves
- Latex-free formulation of these gloves presents no risk of Type 1 allergies
Recommended for: Dairy processing, fruit and vegetable processing, poultry processing, prepared meals.
: EN 388:2016 (2001X), EN ISO 374-1 Type B (JKT); EN ISO 374-5 VIRUS; Cat. III.
: 12 pairs per bag.
Specifikace
- Velikost rukavic:8
- Barva:Žlutá
- Délka:320 mm
- Sekvence:02
- Norma EN:EN 388:2016 (2001X), EN ISO 374-1 Type B (JKT); EN ISO 374-5 VIRUS
- Typ manžety:Rukavice
- Cat. No.:ANSE37-220/8
- Model:37-220
- Latex/bez latexu:Latex-free
- Schváleno pro styk s potravinami:+
- Provedení:Large diamond grip
- Obouruké/jednoruké:Jednoruké
- Jednorázové/znovupoužitelné:opakovatelně použitelné



