Support belt, PW80
02, Support belt, PW80, Černá, M
Katalogové číslo 118-0512
Dodavatel: Portwest
Přejít na:
Product Details & Documents
This high performance belt made from 62% polyester and 38% latex offers full support to the wearer. It reinforces the spine, supports the abdomen and the lower back.
- Adjustable for added comfort
- Suitable for wearing under or over clothing
- Four heavy-duty bonding strips with reinforced elastic for improved fit
Width: 20 cm.
Specifikace
- Barva:Černá
- Popis:Support belt, PW80
- Sekvence:02
- Velikost:M



