0,00 Kč
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Czech Republic
ContactUsLinkComponent
Filtr MG550 HA, 240mm, skleněné vlákno 1 * 100 KS
BINZ410187
:
Ahlstrom-Munksjö
Filtr MG550 HA, 240mm, skleněné vlákno 1 * 100 KS
BINZ410187
:
Ahlstrom-Munksjö
Ahlstrom-Munksjö – Laboratory filtration catalogue
Ahlstrom-Munktell – Filtration catalogue
Frequently Bought Together
Aceton ≥99%, TECHNICAL
: VWR Chemicals
Sealing film for manual application, Parafilm® M
: HEATHROW
Acetonitril ≥99.9%, LiChrosolv® Reag. Ph. Eur., gradient grade for liquid chromatography, Supelco®
: Merck
Voda, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
Rukavice, nitrilové, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR®, Sérologická pipeta, standardní
: VWR Collection
VWR®, Ubrousky čisticí
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Acetonitril ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® NITRILE LIGHT, Rukavice, nitrilové
: VWR Collection
VWR®, Pipety Pasteurovy, High performance
: VWR Collection
Acetonitril, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® USP, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals